This item is Discontinued.

Tci Americas Thiourea, 25g T2835-25G

This item is Discontinued.

Tci Americas

Thiourea, 25g (Discontinued)

Mfr # T2835-25G
Zoro # G8295091
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2835-25G
Zoro #
G8295091
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Thiourea
Chemical Container Material
Clear Glass
Chemical Formula
CH4N2S
CAS Number
62-56-6
Molecular Weight
76.12
Shipping Restrictions
UN2811, Toxic Solid, n.o.s. (Thiourea), 6.1, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Thiourea, CAS Number 62-56-6, Molecular Weight 76.12, Chemical Formula CH4N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, n.o.s. (Thiourea), 6.1, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.