This item is Discontinued.

Tci Americas Thymidine, 25g T0233-25G

This item is Discontinued.

Tci Americas

Thymidine, 25g (Discontinued)

Mfr # T0233-25G
Zoro # G8247132
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0233-25G
Zoro #
G8247132
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Thymidine
Chemical Formula
C10H14N2O5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
242.23
Shelf Life
24 mo
CAS Number
50-89-5

Description

Thymidine, CAS Number 50-89-5, Molecular Weight 242.23, Chemical Formula C10H14N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.