This item is Discontinued.

Tci Americas Thymol Blue, 1g T0235-1G

This item is Discontinued.

Tci Americas

Thymol Blue, 1g (Discontinued)

Mfr # T0235-1G
Zoro # G8208063
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0235-1G
Zoro #
G8208063
UPC #
-
Country of Origin
Japan
Item
Thymol Blue
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
466.6
Chemical Formula
C27H30O5S
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
76-61-9

Description

Thymol Blue, CAS Number 76-61-9, Molecular Weight 466.6, Chemical Formula C27H30O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews