This item is Discontinued.

Tci Americas Thymol Blue, 25g T0235-25G

This item is Discontinued.

Tci Americas

Thymol Blue, 25g (Discontinued)

Mfr # T0235-25G
Zoro # G8155152
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0235-25G
Zoro #
G8155152
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Thymol Blue
CAS Number
76-61-9
Molecular Weight
466.6
Chemical Formula
C27H30O5S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Thymol Blue, CAS Number 76-61-9, Molecular Weight 466.6, Chemical Formula C27H30O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.