This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O0176-25ML
- Zoro #
- G8124063
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Trans-2-Octenal
- Molecular Weight
- 126.2
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H14O
- Chemical Grade
- Reagent
- CAS Number
- 2548-87-0
Description
Trans-2-Octenal, CAS Number 2548-87-0, Molecular Weight 126.2, Chemical Formula C8H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.