This item is Discontinued.

Tci Americas Tribenzylamine, 25g T0341-25G

This item is Discontinued.

Tci Americas

Tribenzylamine, 25g (Discontinued)

Mfr # T0341-25G
Zoro # G8255611
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0341-25G
Zoro #
G8255611
UPC #
-
Country of Origin
Japan
Item
Tribenzylamine
Chemical Grade
Reagent
Chemical Formula
C21H21N
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
287.41
CAS Number
620-40-6
Chemical Container Material
Clear Glass

Description

Tribenzylamine, CAS Number 620-40-6, Molecular Weight 287.41, Chemical Formula C21H21N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews