This item is Discontinued.

Tci Americas Tributyl Orthoformate, 25mL O0269-25ML

This item is Discontinued.

Tci Americas

Tributyl Orthoformate, 25mL (Discontinued)

Mfr # O0269-25ML
Zoro # G8202280
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O0269-25ML
Zoro #
G8202280
UPC #
-
Country of Origin
Japan
Item
Tributyl Orthoformate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C13H28O3
Molecular Weight
232.36
Chemical Container Material
Clear Glass
CAS Number
588-43-2

Description

Tributyl Orthoformate, CAS Number 588-43-2, Molecular Weight 232.36, Chemical Formula C13H28O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Ratings & reviews