This item is Discontinued.

Tci Americas Trichloroacetic Acid, 25g T0369-25G

This item is Discontinued.

Tci Americas

Trichloroacetic Acid, 25g (Discontinued)

Mfr # T0369-25G
Zoro # G8134049
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0369-25G
Zoro #
G8134049
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trichloroacetic Acid
Chemical Container Material
Clear Glass
Molecular Weight
163.38 F.W.
CAS Number
76-03-9
Shipping Restrictions
Class 8, HS 2915.40.1000, PG II, UN1839
Chemical Formula
C2HCl3O2
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Trichloroacetic Acid
Form
Powder
Special Information
Heat Sensitive, Hygroscopic
Container Material
Clear Glass
Features
Heat Sensitive, Hygroscopic
Purity
99 %
MDL Number
MFCD00004177
REMOVE - Previous PI Node
T
Storage Temperature - Maximum
10 Degrees C
Quantity
25
Storage Temperature - Minimum
0 Degrees C
Storage Temperature
0 to 10 Degrees C
Volume
25 g

Description

Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.38 F.W., Chemical Formula C2HCl3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2915.40.1000, PG II, UN1839, Standards Not Applicable, Special Information Heat Sensitive, Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews