This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0372-25G
- Zoro #
- G8229142
- UPC #
- -
- Country of Origin
- Japan
- Item
- Trichloroacetonitrile
- Molecular Weight
- 144.38
- CAS Number
- 545-06-2
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3276, Nitriles, Toxic, Liquid, n.o.s., 6.1, PG III
- Chemical Formula
- C2Cl3N
- Chemical Grade
- Reagent
Description
Trichloroacetonitrile, CAS Number 545-06-2, Molecular Weight 144.38, Chemical Formula C2Cl3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3276, Nitriles, Toxic, Liquid, n.o.s., 6.1, PG III