This item is Discontinued.

Tci Americas Tridecafluoroheptanoic Acid, 5g T1545-5G

This item is Discontinued.

Tci Americas

Tridecafluoroheptanoic Acid, 5g (Discontinued)

Mfr # T1545-5G
Zoro # G8137241
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1545-5G
Zoro #
G8137241
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tridecafluoroheptanoic Acid
Chemical Container Type
Bottle
Molecular Weight
364.06
Chemical Container Material
Clear Glass
CAS Number
375-85-9
Shelf Life
24 mo
Chemical Formula
C7HF13O2
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Grade
Reagent

Description

Tridecafluoroheptanoic Acid, CAS Number 375-85-9, Molecular Weight 364.06, Chemical Formula C7HF13O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews