This item is Discontinued.

Tci Americas Triethyl citrate, 500g C0367-500G

This item is Discontinued.

Tci Americas

Triethyl citrate, 500g (Discontinued)

Mfr # C0367-500G
Zoro # G7910292
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0367-500G
Zoro #
G7910292
UPC #
-
Country of Origin
Japan
Item
Triethyl citrate
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
77-93-0
Molecular Weight
F.W. 276.29
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C12H20O7

Description

Triethyl citrate, CAS Number 77-93-0, Molecular Weight F.W. 276.29, Chemical Formula C12H20O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.