This item is Discontinued.

Tci Americas Triethyl Orthoacetate, 25mL O0105-25ML

This item is Discontinued.

Tci Americas

Triethyl Orthoacetate, 25mL (Discontinued)

Mfr # O0105-25ML
Zoro # G8141371
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O0105-25ML
Zoro #
G8141371
UPC #
-
Country of Origin
Japan
Item
Triethyl Orthoacetate
Chemical Formula
C8H18O3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
78-39-7
Shipping Restrictions
UN3272, Ester, n.o.s. (Triethyl Orthoacetate), 3, PG III
Chemical Grade
Reagent
Molecular Weight
162.23

Description

Triethyl Orthoacetate, CAS Number 78-39-7, Molecular Weight 162.23, Chemical Formula C8H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Triethyl Orthoacetate), 3, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.