This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0424-500ML
- Zoro #
- G8180407
- UPC #
- -
- Country of Origin
- Japan
- Item
- Triethylamine
- Molecular Weight
- 101.1
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- CAS Number
- 121-44-8
- Shipping Restrictions
- UN1296, Triethylamine, 3 (8), PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C6H15N
Description
Triethylamine, CAS Number 121-44-8, Molecular Weight 101.1, Chemical Formula C6H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1296, Triethylamine, 3 (8), PG II