This item is Discontinued.

Tci Americas Triethylene Glycol Monobenzyl Ether, 5g T1996-5G

This item is Discontinued.

Tci Americas

Triethylene Glycol Monobenzyl Ether, 5g (Discontinued)

Mfr # T1996-5G
Zoro # G8151740
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1996-5G
Zoro #
G8151740
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Triethylene Glycol Monobenzyl Ether
Chemical Formula
C13H20O4
Shelf Life
24 mo
CAS Number
55489-58-2
Chemical Container Material
Clear Glass
Molecular Weight
240.3
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Triethylene Glycol Monobenzyl Ether, CAS Number 55489-58-2, Molecular Weight 240.3, Chemical Formula C13H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.