This item is Discontinued.

Tci Americas Trifluoroacetic Acid, 500g T0431-500G

This item is Discontinued.

Tci Americas

Trifluoroacetic Acid, 500g (Discontinued)

Mfr # T0431-500G
Zoro # G8120003
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0431-500G
Zoro #
G8120003
UPC #
-
Country of Origin
Japan
Item
Trifluoroacetic Acid
CAS Number
76-05-1
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C2HF3O2
Chemical Grade
Reagent
Molecular Weight
114.02

Description

Trifluoroacetic Acid, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid, 8, PG I

Ratings & reviews