This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0433-20ML
- Zoro #
- G8274581
- UPC #
- -
- Country of Origin
- Japan
- Item
- Trifluoroacetic Anhydride
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C4F6O3
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 210.04
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3265, Corrosive Liquid Acidic, Organic, n.o.s. (Trifluoroacetic Anhydride), 8, PG II
- CAS Number
- 407-25-0
Description
Trifluoroacetic Anhydride, CAS Number 407-25-0, Molecular Weight 210.04, Chemical Formula C4F6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 20 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid Acidic, Organic, n.o.s. (Trifluoroacetic Anhydride), 8, PG II