This item is Discontinued.

Tci Americas Trifluoromethanesulfonic Anhydride, 25g T1100-25G

This item is Discontinued.

Tci Americas

Trifluoromethanesulfonic Anhydride, 25g (Discontinued)

Mfr # T1100-25G
Zoro # G8157873
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1100-25G
Zoro #
G8157873
UPC #
-
Country of Origin
Japan
Item
Trifluoromethanesulfonic Anhydride
Chemical Container Type
Bottle
Molecular Weight
282.13
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (Trifluoromethanesulfonic Anhydride), 8, PG III
Chemical Formula
C2F6O5S2
Shelf Life
24 mo
CAS Number
358-23-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Trifluoromethanesulfonic Anhydride, CAS Number 358-23-6, Molecular Weight 282.13, Chemical Formula C2F6O5S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Trifluoromethanesulfonic Anhydride), 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.