This item is Discontinued.

Tci Americas Triisopropanolamine, 500g N0104-500G

This item is Discontinued.

Tci Americas

Triisopropanolamine, 500g (Discontinued)

Mfr # N0104-500G
Zoro # G8100528
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N0104-500G
Zoro #
G8100528
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Triisopropanolamine
CAS Number
122-20-3
Shelf Life
24 mo
Molecular Weight
191.27
Chemical Container Material
Clear Glass
Chemical Formula
C9H21NO3
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Triisopropanolamine, CAS Number 122-20-3, Molecular Weight 191.27, Chemical Formula C9H21NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews