This item is Discontinued.

Tci Americas Trimethyl Orthoacetate, 500mL O0115-500ML

This item is Discontinued.

Tci Americas

Trimethyl Orthoacetate, 500mL (Discontinued)

Mfr # O0115-500ML
Zoro # G8247817
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O0115-500ML
Zoro #
G8247817
UPC #
-
Country of Origin
Japan
Item
Trimethyl Orthoacetate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1445-45-0
Shelf Life
24 mo
Molecular Weight
120.15
Chemical Formula
C5H12O3
Shipping Restrictions
UN3272, Ester, n.o.s. (Trimethyl Orthoacetate), 3, PG II

Description

Trimethyl Orthoacetate, CAS Number 1445-45-0, Molecular Weight 120.15, Chemical Formula C5H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Trimethyl Orthoacetate), 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.