This item is Discontinued.

Tci Americas Trimethyl Orthoformate, 25mL O0068-25ML

This item is Discontinued.

Tci Americas

Trimethyl Orthoformate, 25mL (Discontinued)

Mfr # O0068-25ML
Zoro # G8131501
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O0068-25ML
Zoro #
G8131501
UPC #
-
Country of Origin
Japan
Item
Trimethyl Orthoformate
Shipping Restrictions
UN3272, Ester, n.o.s. (Orthoformic Acid, Trimethyl Ester), 3, PG II
Chemical Grade
Reagent
CAS Number
149-73-5
Molecular Weight
106.12
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C4H10O3
Chemical Container Material
Clear Glass

Description

Trimethyl Orthoformate, CAS Number 149-73-5, Molecular Weight 106.12, Chemical Formula C4H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Orthoformic Acid, Trimethyl Ester), 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.