This item is Discontinued.

Tci Americas Trimethyloxonium Tetrafluoroborate, 5g T1507-5G

This item is Discontinued.

Tci Americas

Trimethyloxonium Tetrafluoroborate, 5g (Discontinued)

Mfr # T1507-5G
Zoro # G8236851
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1507-5G
Zoro #
G8236851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Trimethyloxonium Tetrafluoroborate
Chemical Container Type
Bottle
Molecular Weight
147.91
Chemical Grade
Reagent
Chemical Formula
C3H9BF4O
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
CAS Number
420-37-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Trimethyloxonium Tetrafluoroborate, CAS Number 420-37-1, Molecular Weight 147.91, Chemical Formula C3H9BF4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.