This item is Discontinued.

Tci Americas Trimethylsilyldiazomethane, 100mL T1146-100ML

This item is Discontinued.

Tci Americas

Trimethylsilyldiazomethane, 100mL (Discontinued)

Mfr # T1146-100ML
Zoro # G8161653
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1146-100ML
Zoro #
G8161653
UPC #
-
Country of Origin
Japan
Item
Trimethylsilyldiazomethane
Shipping Restrictions
Class 3/8, HS 2931.90.9010, PG II, UN2924
Chemical Container Type
Bottle
Chemical Formula
C4H10N2Si
CAS Number
18107-18-1
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
114.22 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Trimethylsilyldiazomethane
Concentration
10 to 11% w/w (Neutralization Titration)
Container Material
Clear Glass
Features
Heat Sensitive, Light Sensitive, Moisture Sensitive
Special Information
Heat Sensitive, Light Sensitive, Moisture Sensitive
Form
Liquid
REMOVE - Previous PI Node
T
Storage Temperature
0 to 10 Degrees C
Quantity
100
Storage Temperature - Maximum
10 Degrees C
Storage Temperature - Minimum
0 Degrees C
Volume
100 mL
MDL Number
MFCD00053946

Description

Trimethylsilyldiazomethane, Concentration 10 to 11 Percent w/w (Neutralization Titration), CAS Number 18107-18-1, Molecular Weight 114.22 F.W., Chemical Formula C4H10N2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2931.90.9010, PG II, UN2924, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.