This item is Discontinued.

Tci Americas Trimethylsilyldiazomethane, 10mL T1146-10ML

This item is Discontinued.

Tci Americas

Trimethylsilyldiazomethane, 10mL (Discontinued)

Mfr # T1146-10ML
Zoro # G8244719
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1146-10ML
Zoro #
G8244719
UPC #
-
Country of Origin
Japan
Item
Trimethylsilyldiazomethane
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Molecular Weight
114.22
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C4H10N2Si
CAS Number
18107-18-1
Shelf Life
24 mo

Description

Trimethylsilyldiazomethane, CAS Number 18107-18-1, Molecular Weight 114.22, Chemical Formula C4H10N2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.