This item is Discontinued.

Tci Americas Trimethyltin Chloride, 25g T0958-25G

This item is Discontinued.

Tci Americas

Trimethyltin Chloride, 25g (Discontinued)

Mfr # T0958-25G
Zoro # G8134852
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0958-25G
Zoro #
G8134852
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trimethyltin Chloride
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3146, Organotin Compound, Solid, n.o.s., 6.1, PG II
Molecular Weight
199.27
Chemical Formula
C3H9ClSn
Chemical Grade
Reagent
CAS Number
1066-45-1

Description

Trimethyltin Chloride, CAS Number 1066-45-1, Molecular Weight 199.27, Chemical Formula C3H9ClSn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3146, Organotin Compound, Solid, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.