This item is Discontinued.

Tci Americas Triphenylantimony, 25g T0476-25G

This item is Discontinued.

Tci Americas

Triphenylantimony, 25g (Discontinued)

Mfr # T0476-25G
Zoro # G8243632
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0476-25G
Zoro #
G8243632
UPC #
-
Country of Origin
Japan
Item
Triphenylantimony
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C18H15Sb
Shipping Restrictions
UN3467, OrganoMetallic Compound, Toxic, Solid, n.o.s., 6.1, PG III
Shelf Life
24 mo
CAS Number
603-36-1
Molecular Weight
353.08
Chemical Grade
Reagent

Description

Triphenylantimony, CAS Number 603-36-1, Molecular Weight 353.08, Chemical Formula C18H15Sb, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3467, OrganoMetallic Compound, Toxic, Solid, n.o.s., 6.1, PG III

Ratings & reviews