This item is Discontinued.

Tci Americas Triphenylphosphine Oxide, 25g T0625-25G

This item is Discontinued.

Tci Americas

Triphenylphosphine Oxide, 25g (Discontinued)

Mfr # T0625-25G
Zoro # G8223980
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0625-25G
Zoro #
G8223980
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triphenylphosphine Oxide
Chemical Formula
C18H15OP
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
278.29
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
791-28-6

Description

Triphenylphosphine Oxide, CAS Number 791-28-6, Molecular Weight 278.29, Chemical Formula C18H15OP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews