This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0651-25G
- Zoro #
- G8116777
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Tripropylene Glycol Monomethyl Ether
- CAS Number
- 25498-49-1
- Molecular Weight
- 206.28 F.W.
- Chemical Grade
- Lab
- Chemical Formula
- C10H22O4
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- GC Analysis
- Color
- Colorless
- Product Type
- Tripropylene Glycol Monomethyl Ether
- Shipping Restrictions
- HS 2909.49.6000
- Form
- Liquid
- Purity
- 93 %
- Container Material
- Clear Glass
- MDL Number
- MFCD00059142
- Volume
- 25 g
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
Description
Tripropylene Glycol Monomethyl Ether, Concentration Not Applicable, CAS Number 25498-49-1, Molecular Weight 206.28 F.W., Chemical Formula C10H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2909.49.6000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR