This item is Discontinued.

Tci Americas Tris(2-Aminoethyl)Amine, 25mL T1243-25ML

This item is Discontinued.

Tci Americas

Tris(2-Aminoethyl)Amine, 25mL (Discontinued)

Mfr # T1243-25ML
Zoro # G8277698
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1243-25ML
Zoro #
G8277698
UPC #
-
Country of Origin
Japan
Item
Tris(2-Aminoethyl)Amine
Chemical Formula
C6H18N4
Chemical Container Type
Bottle
CAS Number
4097-89-6
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
146.24
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. [Tris(2-Aminoethyl)Amine], 8 (6.1), PG III

Description

Tris(2-Aminoethyl)Amine, CAS Number 4097-89-6, Molecular Weight 146.24, Chemical Formula C6H18N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. [Tris(2-Aminoethyl)Amine], 8 (6.1), PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.