This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2184-1G
- Zoro #
- G8183758
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tris(Dibenzylideneacetone)Dipalladium(0)
- CAS Number
- 51364-51-3
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C51H42O3Pd2
- Molecular Weight
- 915.73
Description
Tris(Dibenzylideneacetone)Dipalladium(0), CAS Number 51364-51-3, Molecular Weight 915.73, Chemical Formula C51H42O3Pd2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo