This item is Discontinued.

Tci Americas Tropylium Tetrafluoroborate, 5g T1121-5G

This item is Discontinued.

Tci Americas

Tropylium Tetrafluoroborate, 5g (Discontinued)

Mfr # T1121-5G
Zoro # G8173739
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1121-5G
Zoro #
G8173739
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tropylium Tetrafluoroborate
Chemical Container Material
Clear Glass
Molecular Weight
177.94
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
27081-10-3
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Chemical Formula
C7H7BF4
Shelf Life
24 mo

Description

Tropylium Tetrafluoroborate, CAS Number 27081-10-3, Molecular Weight 177.94, Chemical Formula C7H7BF4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.