This item is Discontinued.

Tci Americas Tween 80, 25g T2533-25G

This item is Discontinued.

Tci Americas

Tween 80, 25g (Discontinued)

Mfr # T2533-25G
Zoro # G8173562
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2533-25G
Zoro #
G8173562
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tween 80
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
9005-65-6
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Tween 80, CAS Number 9005-65-6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.