This item is Discontinued.

Tci Americas Tween 85,500g T0547-500G

This item is Discontinued.

Tci Americas

Tween 85,500g (Discontinued)

Mfr # T0547-500G
Zoro # G8231498
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0547-500G
Zoro #
G8231498
UPC #
-
Country of Origin
Japan
Item
Tween 85
Chemical Container Type
Bottle
CAS Number
9005-70-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Tween 85, CAS Number 9005-70-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.