This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U0002-500ML
- Zoro #
- G8114668
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Undecane
- Shipping Restrictions
- UN2330, Undecane, 3, PG III
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 156.31
- Chemical Formula
- C11H24
- CAS Number
- 1120-21-4
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Solvent Grouping
- Undecane
Description
Undecane, CAS Number 1120-21-4, Molecular Weight 156.31, Chemical Formula C11H24, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2330, Undecane, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.