This item is Discontinued.

Tci Americas Undecanoic Acid, 250g U0004-250G

This item is Discontinued.

Tci Americas

Undecanoic Acid, 250g (Discontinued)

Mfr # U0004-250G
Zoro # G8202737
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U0004-250G
Zoro #
G8202737
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Undecanoic Acid
CAS Number
112-37-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
186.3
Chemical Formula
C11H22O2
Chemical Grade
Reagent

Description

Undecanoic Acid, CAS Number 112-37-8, Molecular Weight 186.3, Chemical Formula C11H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.