This item is Discontinued.

Tci Americas Undecanophenone, 25g U0053-25G

This item is Discontinued.

Tci Americas

Undecanophenone, 25g (Discontinued)

Mfr # U0053-25G
Zoro # G8265719
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U0053-25G
Zoro #
G8265719
UPC #
-
Country of Origin
Japan
Item
Undecanophenone
Molecular Weight
246.39
Chemical Container Type
Bottle
CAS Number
4433-30-1
Shelf Life
24 mo
Chemical Formula
C17H26O
Chemical Container Material
Amber Glass
Chemical Grade
Reagent

Description

Undecanophenone, CAS Number 4433-30-1, Molecular Weight 246.39, Chemical Formula C17H26O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.