This item is Discontinued.

Tci Americas Undecanophenone, 500g U0053-500G

This item is Discontinued.

Tci Americas

Undecanophenone, 500g (Discontinued)

Mfr # U0053-500G
Zoro # G8119008
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U0053-500G
Zoro #
G8119008
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Undecanophenone
Shelf Life
24 mo
Molecular Weight
246.39
Chemical Formula
C17H26O
Chemical Container Material
Clear Glass
CAS Number
4433-30-1
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Undecanophenone, CAS Number 4433-30-1, Molecular Weight 246.39, Chemical Formula C17H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.