This item is Discontinued.

Tci Americas Urease, 1g U0017-1G

This item is Discontinued.

Tci Americas

Urease, 1g (Discontinued)

Mfr # U0017-1G
Zoro # G8265877
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U0017-1G
Zoro #
G8265877
UPC #
-
Country of Origin
Japan
Item
Urease
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
9002-13-5
Shelf Life
24 mo

Description

Urease, CAS Number 9002-13-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews