This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0001-500ML
- Zoro #
- G8271063
- UPC #
- -
- Country of Origin
- Japan
- Item
- Valeraldehyde
- Chemical Formula
- C5H10O
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 86.13
- Shelf Life
- 24 mo
- CAS Number
- 110-62-3
- Shipping Restrictions
- UN2058, Valeraldehyde, 3, PG II
Description
Valeraldehyde, CAS Number 110-62-3, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2058, Valeraldehyde, 3, PG II