This item is Discontinued.

Tci Americas Valeryl Chloride, 25mL V0010-25ML

This item is Discontinued.

Tci Americas

Valeryl Chloride, 25mL (Discontinued)

Mfr # V0010-25ML
Zoro # G8230317
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V0010-25ML
Zoro #
G8230317
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Valeryl Chloride
Chemical Formula
C5H9ClO
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
120.58
Shipping Restrictions
UN2502, Valeryl Chloride, 8, PG II
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
638-29-9

Description

Valeryl Chloride, CAS Number 638-29-9, Molecular Weight 120.58, Chemical Formula C5H9ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2502, Valeryl Chloride, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews