This item is Discontinued.

Tci Americas Valsartan, 1g V0112-1G

This item is Discontinued.

Tci Americas

Valsartan, 1g (Discontinued)

Mfr # V0112-1G
Zoro # G8118253
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V0112-1G
Zoro #
G8118253
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Valsartan
Chemical Grade
Reagent
CAS Number
137862-53-4
Chemical Container Type
Bottle
Chemical Formula
C24H29N5O3
Shelf Life
24 mo
Molecular Weight
435.52
Chemical Container Material
Clear Glass

Description

Valsartan, CAS Number 137862-53-4, Molecular Weight 435.52, Chemical Formula C24H29N5O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews