This item is Discontinued.

Tci Americas Vincamine, 1g V0061-1G

This item is Discontinued.

Tci Americas

Vincamine, 1g (Discontinued)

Mfr # V0061-1G
Zoro # G8262103
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V0061-1G
Zoro #
G8262103
UPC #
-
Country of Origin
Japan
Item
Vincamine
Molecular Weight
354.45
Chemical Container Material
Clear Glass
Chemical Formula
C21H26N2O3
Shelf Life
24 mo
CAS Number
1617-90-9
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Vincamine, CAS Number 1617-90-9, Molecular Weight 354.45, Chemical Formula C21H26N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.