This item is Discontinued.

Tci Americas Vincamine, 5g V0061-5G

This item is Discontinued.

Tci Americas

Vincamine, 5g (Discontinued)

Mfr # V0061-5G
Zoro # G8214722
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V0061-5G
Zoro #
G8214722
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Vincamine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C21H26N2O3
CAS Number
1617-90-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
354.45

Description

Vincamine, CAS Number 1617-90-9, Molecular Weight 354.45, Chemical Formula C21H26N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews