This item is Discontinued.

Tci Americas Zein, 25g Z0001-25G

This item is Discontinued.

Tci Americas

Zein, 25g (Discontinued)

Mfr # Z0001-25G
Zoro # G8129410
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0001-25G
Zoro #
G8129410
UPC #
-
Country of Origin
Japan
Item
Zein
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
9010-66-6

Description

Zein, CAS Number 9010-66-6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews