Precision Saw Cut 1.250in X 6.000in X 6.000in A36 Carbon Steel

  • Mfr # UB-SA36-1250-06-06

  • Zoro # G014636346


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Thickness
1.25 in
Material
A36 Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UB-SA36-1250-06-06
Zoro #
G014636346
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
1.25 in

Details

Material
A36 Carbon Steel

Description

TCI Precision Metals A36 Carbon Steel Precision Waterjet Cut Machine-Ready Blanks are stock thickness with width and length waterjet to +.125-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Stock thickness
  • •Width and length precision waterjet cut to +.125-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.