
Precision Saw Cut .750in X 24.000in X 24.000in C110 Copper
Mfr # UB-C110-0750-24-24
Zoro # G814636089
product price: $3,235.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
C110 Copper
Thickness
0.75 in
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UB-C110-0750-24-24
Zoro #
G814636089
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.75 in
Width
24 in
Length
24 in
Details
Material
C110 Copper
Description
TCI Precision Metals C110 Copper Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.