This item is Discontinued.

This item is Discontinued.
LED, A19 Nondim 16W 15K Hrs 27K (Discontinued)
Mfr #
L16A19N1527K
Zoro #
G2915433
UPC # 762148069935
Country of Origin China
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L16A19N1527K
- Zoro #
- G2915433
- UPC #
- 762148069935
- Country of Origin
- China
Details
- Item
- LED,A19 Nondim 16W 15K Hrs 27K
- Wattage Equivalency
- 3800W HAL
Description
LED,A19 Nondim 16W 15K Hrs 27K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.