Shop TCP
Create Account
LED T8 12W Instant Start On/Off 30K 4 ft. Glass Tube
- Mfr # L12T8D5030K
- Zoro # G2915479
product price:Â
$
6.79
/ea
Sold in multiples of 25 for
$169.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L12T8D5030K
- Zoro #
- G2915479
- UPC #
- 762148070702
- Country of Origin
- China
- Item
- LED,T8 12W,DIM,30K 4 ft.,Glass Tube
Description
LED,T8 12W,DIM,30K 4 ft.,Glass Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.