Shop TDI BRANDS
Create Account
31-3003 Dewit Victorian Trowel; Large
- Mfr # 31-3003
- Zoro # G803998150
product price:Â
$
57.75
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
- 31-3003
- Zoro #
- G803998150
- UPC #
- 8714936030032
- Country of Origin
- China
Description
More than a tool its an heirloom, Beautiful and so functional, the Large Victorian Trowel is two tools in one. The blade is sharpened around the front edge with a curved bowl, making it the perfect tool for digging holes and scooping soil. Cuts through roots and clay soil easily. Constructed of tempered boron steel with ash hardwood handle.
Features- Multi-purpose tool can be used for scooping and digging
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Size: Large
- Dimension: 2" H x 3.25" W x 13.5" L
- Weight: 0.3 lbs