31-3478 Dewit Bonsai Tool Kit in Wooden Box; 4 Piece

  • Mfr # 31-3478
  • Zoro # G704045717
product price: 
$
125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31-3478
Zoro #
G704045717
UPC #
8714936034788
Country of Origin
China

Description

More than a tool it's an heirloom. Popular in Japan, these precision tools are great for Bonsai Gardening and container gardening or to transplant tiny seedlings. Constructed of tempered boron steel with ash hardwood handles. About half the size of regular tools 6 to 7 inches in length. Tools are nested in a beautiful wooden box. Excellent gift for your favorite gardener.

Features
  • Works great for container gardening
  • European Ash hardwood handle is strong but lightweight
  • Its also has elasticity so the tool can bend without breaking
  • Boron steel head for durability and abrasion resistance
  • 4 Piece
Specifications
  • Dimension: 1" H x 1.5" W x 6.5" L
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews