DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plunger, Ball, SS, Uncoated, #8-36, 11/32, PK5

TE-CO| Zoro #: G1390986| Mfr #: 52904

$27.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Travel (In.): 0.093
Ball Material: 440 Stainless Steel
Spring: 302/304 Stainless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390986 Mfr #: 52904
Ball Travel (In.): 0.093Ball Material: 440 Stainless Steel
Spring: 302/304 StainlessBody Length (In.): 11/32
Type: With Locking ElementForce: 0.50 Initial, 1.25 Final
End Force Final (Lb.): 1.25Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Thread Size: #8-36Material: 303 Stainless Steel
Plunger Travel (In.): 0.125Ball Size (In.): 0.025
Finish: 303 Stainless SteelItem: Ball Plunger
Body Width (In.): #8-36End Force Initial (Lb.): 0.50
Country of Origin (subject to change): United States

Description

Plunger, Ball, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #8-36 In, Body Length 11/32 In, Ball Size 0.025 In, Ball Travel 0.093 In, Plunger Travel 0.125 In, #8-36, 0.50 Initial, 10.25 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews